, Gallon SizeOVE SSS D-1000, Quart Size, 4PK
- Mfr # 338904
- Zoro # G624174788
product price:Â
$
63.35
/pk of 4, $15.84/ea
Key Features
Primary Chemical
Water Based
Width
4 in
Height
6 in
Color
White
Ready to Use/Concentrated
RTU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 338904
- Zoro #
- G624174788
- UPC #
- 20690858338901
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 6 in
- Container Size
- 1 qt
Details
- Primary Chemical
- Water Based
- Item
- Industrial Hand Cleaner
- Color
- White
- Ready to Use/Concentrated
- RTU
- pH
- 10 - 11
- Material
- Liquid Paste
- Fragrance
- Pleasant
Description
Zep Glove prevents the penetration of grease, soil, and other common chemicals to the hands. It acts as an visible glove, protectg the natural pores and creases of the sk. Designed to allow for quick clean-up after dirty jobs, Zep Glove contas a unique blend of emollients and barrier agents to protect sk agast irritation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.