Zoro Homepage

Gasket Maker, 7.25 oz., Clear, Temp Range -60 to 450 Degrees F

  • Mfr # 143001

  • Zoro # G3900920


product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns

Key Features

Application
Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment
Size
7.25 oz.
Temp. Range
-60 to 450 Degrees F
For Use On
Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps
Sealant Base
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143001
Zoro #
G3900920
UPC #
-
Country of Origin
United States

Dimensions

Size
7.25 oz.
Container Size
7.25 oz

Details

Application
Use to Seal Joints and Cracks in the Roof and Sides of School Buses, Construction and Farm Equipment
Color
Clear
Temp. Range
-60 to 450 Degrees F
For Use On
Create Formed In-Place Gaskets for Gear Boxes, Compressors and Pumps
Sealant Base
Silicone
Sealant Container
Cartridge
Item
Gasket Maker
Container Type
Cartridge
Sealant Type
Gasket Maker

Description

Gasket Maker, Color Clear, Container Size 7.25 oz, Container Type Cartridge, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.