Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gel Personal Soaps, Cherry, Pump Bottle

  • Mfr # ZUCBHC484

  • Zoro # G901955925


product price: $14.95
/ea

Key Features

Form
Gel
Container Type
Pump Bottle
Fragrance
Cherry
Color
Red
Capacity
48 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCBHC484
Zoro #
G901955925
UPC #
21709020816
Country of Origin
United States

Details

Item
Hand Cleaner
Form
Gel
Container Type
Pump Bottle
Fragrance
Cherry
Color
Red
Capacity
48 oz
Packaging Type
Pump Bottle
Hygiene Form
Gel
Weight
4 lbs
Application
Hand
Dirt Types
Adhesives; Grease; Oil; Odor; Paint; Petroleum; Soil; Solvent
Scent
Cherry
Product Packaging
Pump Bottle
Personal Soaps Application
Hand
Soap Type
Pumice/Scrubber Gel
Volume Capacity
48 oz

Description

Hardworking gel hand cleaner battles tough dirt and grime, yet is gentle on hands. Formulated to remove stubborn industrial soils such as grease, tar, carbon, asphalt, inks, resins, paints and adhesives. Contains pumice to remove ground-in dirt and grease. Mild scent eliminates unpleasant odors, like diesel, lingering on the skin. Enriched with emollients to protect hands, replacing skin oils lost by cleansing and preventing dryness.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.