Zoro Homepage
This item is Discontinued.
Zep Glass Cleaner, 1 gal., Clear, Blue, Rose, Jug, 4 PK R04524

Glass Cleaner, 1 gal., Clear, Blue, Rose, Jug, 4 PK (Discontinued)

  • Mfr # R04524
  • Zoro # G4617602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R04524
Zoro #
G4617602
UPC #
690858704528
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Glass Cleaner
Fragrance
Rose
Recommended Dilution
1:32
Color
Clear, Blue
Container Type
Jug
RTU Yield per Container
32 gal.
Case Quantity
4

Description

Glass Cleaner, Container Type Jug, Fragrance Rose, Color Clear, Blue, Recommended Dilution 1:32, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.