Zoro Homepage

Glass Cleaner, Free-Standing, 10"W, 8"H, 5"D

  • Mfr # 686101

  • Zoro # G0503432


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Dispenser Fills
Bottles, Buckets
Includes
Hoses, Mounting Hardware, Nozzle
Number of Chemicals Dispensed
1
Height
8 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686101
Zoro #
G0503432
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
10 in
Depth
5 in

Details

Item
Chemical Fill Station
Dispenser Fills
Bottles, Buckets
Includes
Hoses, Mounting Hardware, Nozzle
Number of Chemicals Dispensed
1
Features
Timed Dispensed
For Use With
Water Based Cleaning and Degreasing Chemical Concentrates
Item - Premeasured Chemical Dispensers
Chemical Fill Station
Mount
Free-Standing
Primary Chemical
None
Bucket Filling Rate
17 gpm
Dilution Ratio
Ready to Use
Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Cleaner Container Type
Bottle
Standards
UL
Spray Bottle Fill Rate
Varies with Tip Used
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Dispenser Series
Watchdog II
Dispenser Style
Portable
Dispenser Includes
Supply Tubing

Description

Chemical Fill Station, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Supply Tubing, Dispenser Style Portable, Number of Chemicals Dispensed 1, Bucket Filling Rate 17 gpm, Depth 5 in, Height 8 in, Width 10 in, Features Timed Dispensed, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.