Granular Ice Melt, 50 lb., Bag, Green
Mfr # 356601
Zoro # G6155799
product price: $37.69
/eaKey Features
Size
50 lb
Ice Melt Color
Green
Effective Temp.
-13 Degrees F
Package Type
Bag
Contains
No Hazardous Ingredients
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
356601
Zoro #
G6155799
UPC #
-
Country of Origin
United States
Dimensions
Size
50 lb
Details
Ice Melt Color
Green
Effective Temp.
-13 Degrees F
Package Type
Bag
Item
Ice Melt
Contains
No Hazardous Ingredients
Net Weight
50 lb
Application Method
Granular
Chemical Composition
Ice Melt
Product Type
Snow and Ice Melt
Lowest Effective Temperature
-13 Degrees F
Container Type
Bag
Weight
50 lb
Description
Ice Melt, 50 lb, Effective Temp. -13 Degrees F, Net Weight 50 lb, Package Type Bag, Ice Melt Color Green, Contains No Hazardous Ingredients
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.