Zoro Homepage

Granular Ice Melt, 50 lb., Bag, Green, PK49

  • Mfr # N62849

  • Zoro # G6156121


product price: $1,622.99
/pk 49, $33.12/ea
Free Shipping & Returns

Key Features

Size
50 lb
Ice Melt Color
Green
Effective Temp.
-13 Degrees F
Package Type
Bag
Contains
Calcium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N62849
Zoro #
G6156121
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb

Details

Ice Melt Color
Green
Effective Temp.
-13 Degrees F
Package Type
Bag
Item
Ice Melt
Contains
Calcium Chloride
Net Weight
50 lb
Application Method
Granular
Chemical Composition
Ice Melt
Product Type
Snow and Ice Melt
Chemical Compatibility
Calcium Chloride
Lowest Effective Temperature
-13 Degrees F
Weight
50 lb
Container Type
Bag

Description

Ice Melt, 50 lb, Effective Temp. -13 Degrees F, Net Weight 50 lb, Package Type Bag, Ice Melt Color Green, Contains Calcium Chloride, Package Quantity 49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.