Zoro Homepage

Hand Sanitizer, Cartridge, 1200 mL, PK4

  • Mfr # 355816

  • Zoro # G616129758


product price: $81.25
/pk 4, $20.31/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Series
Fuzion
Alcohol Content
70 %
Requires Dispenser
Yes
Container Size
1,200 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355816
Zoro #
G616129758
UPC #
10690858355918
Country of Origin
United States

Dimensions

Container Size
1,200 mL

Details

Container Type
Cartridge
Series
Fuzion
Alcohol Content
70 %
Requires Dispenser
Yes
Manufacturer Dispenser Part Number
S93301, S93306, S94501
Formula
Alcohol
Item
Hand Sanitizer
Form
Gel
NSF Rating
E3
Fragrance
Lemon
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Gel, Formula Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Lemon, Requires Dispenser Yes, Series Fuzion, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number S93301, S93306, S94501, Product Type Hand Sanitizer, Alcohol Content 70 Percent, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.