Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap Disp, BLK, 50 oz, 14 inD, PK6

  • Mfr # Q50806

  • Zoro # G8805515


product price: $214.99
/pk 6, $35.83/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
50 oz
Finish
Unfinished
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q50806
Zoro #
G8805515
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
50 oz
Height
8 7/8 in
Width
11 in
Depth
14 in
Overall Depth
14 in
Overall Width
11 in
Overall Height
8 7/8 in

Details

Item
Hand Soap Dispenser
Operation Mode
Manual
Finish
Unfinished
Mount Type
Wall
Material
Plastic
Color
Black
Compatible with Manufacturer Model Number
332124, 338724
For Use With
Zep Bulk Foam Soaps
Series
ZEP Professional
Form
Liquid
Includes
Mounting Hardware
Warranty
1 yr
Ligature Resistant
No
Compatible Manufacturer Part Number
332124, 338724
Product Type
Hand Soap Dispenser
Compatible Manufacturer Model Number
332124, 338724
For Use With Mfr. Model Number
332124, 338724
Compatible with Manufacturer Model No.
332124, 338724
Compatible with Mfr. Model No.
332124, 338724
For Use with Mfr Model Number
332124, 338724
Compatible Pump Manufacturer Part Number
332124, 338724
Compatible Mfr. Model Number
332124, 338724

Description

Hand Soap Dispenser, Color Black, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series ZEP Professional, Finish Unfinished, Compatible Manufacturer Part Number 332124, 338724, Refill Size 50 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 14 in, Overall Height 8 7/8 in, Overall Width 11 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.