Zoro Homepage

Hand Soap Disp, BLK/WH, 50 oz, 12 inD, PK12

  • Mfr # 664512

  • Zoro # G8805210


product price: $447.99
/pk 12, $37.33/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
50 oz
Finish
Unfinished
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664512
Zoro #
G8805210
UPC #
-
Country of Origin
Philippines

Dimensions

Refill Size
50 oz
Height
12 in
Width
18 in
Depth
19 in
Overall Width
18 in
Overall Depth
12 in
Overall Height
19 in

Description

Hand Soap Dispenser, Color Black/White, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series LS 50, Finish Unfinished, Compatible Manufacturer Part Number 314924, Refill Size 50 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 12 in, Overall Height 19 in, Overall Width 18 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.