Zoro Homepage

Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished

  • Mfr # S94506

  • Zoro # G8805883


product price: $163.99
/pk 6, $27.33/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
1,200 mL
Finish
Unfinished
Mount Type
Wall
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S94506
Zoro #
G8805883
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
8 in
Width
12 in
Depth
21 in
Overall Height
21 in
Overall Width
12 in
Overall Depth
8 in

Details

Item
Hand Soap Dispenser
Operation Mode
Manual
Finish
Unfinished
Mount Type
Wall
Material
Plastic
Color
Black/Gray
Compatible with Manufacturer Model Number
124516, 127216, 338816, 99617
For Use With
Zep Fuzion Soaps
Series
Fuzion
Form
Liquid
Includes
Key, Mounting Hardware
Ligature Resistant
No
Standards
ADA Compliant
Warranty
1 yr
Product Type
Hand Soap Dispenser
Compatible Manufacturer Part Number
124516, 127216, 338816, 99617
Compatible Manufacturer Model Number
124516, 127216, 338816, 99617
For Use With Mfr. Model Number
124516, 127216, 338816, 99617
Compatible with Manufacturer Model No.
124516, 127216, 338816, 99617
Compatible with Mfr. Model No.
124516, 127216, 338816, 99617
For Use with Mfr Model Number
124516, 127216, 338816, 99617
Compatible Pump Manufacturer Part Number
124516, 127216, 338816, 99617
Compatible Mfr. Model Number
124516, 127216, 338816, 99617

Description

Hand Soap Dispenser, Color Black/Gray, Mount Type Wall, Product Type Hand Soap Dispenser, Material Plastic, Series Fuzion, Finish Unfinished, Compatible Manufacturer Part Number 124516, 127216, 338816, 99617, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 8 in, Overall Height 21 in, Overall Width 12 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.