Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
684810
Zoro #
G8792005
UPC #
-
Country of Origin
Canada
Dimensions
Refill Size
50 oz
Height
18 1/2 in
Width
15 11/16 in
Depth
22 13/16 in
Overall Width
15 3/4 in
Overall Depth
22 7/8 in
Overall Height
18 1/2 in
Description
Hand Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series ZEP Professional, Finish Powder Coated, Compatible with Manufacturer Model Number Zep Soap, Refill Size 50 oz, Operation Mode Manual, Overall Depth 22 7/8 in, Overall Height 18 1/2 in, Overall Width 15 3/4 in, Form Liquid, Includes Key, Mounting Hardware, Ligature Resistant No, Warranty 1 yr, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.