Handle, Acetal
Mfr # RST0025
Zoro # G9728711
product price: $25.19
/eaKey Features
Material
Plastic
For Use With
Zep Dura Shot Series
Includes
Screws
Overall Length
7 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RST0025
Zoro #
G9728711
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
7 1/2 in
Details
Item
Handle
Material
Plastic
For Use With
Zep Dura Shot Series
Includes
Screws
Color
Black
Compatible Manufacturer Model Number
SP00021
Compatible Product Type
Sprayers
Product Type
Acetal Plastic Handle
Description
Handle, Material Plastic, For Use With Zep Dura Shot Series, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.