Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
166035
Zoro #
G4709285
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal.
Container Size
5 gal
Details
Container Type
Pail
Fragrance
Pleasant
Recommended Dilution
1:1 to 1:4
Color
White
Item
Hard Surface Cleaner
Standards
DSL, EPCRA, TSCA
Primary Chemical
Alcohol
Form
Liquid
Coverage per Gallon
1500 to 2000 sq. ft.
RTU Yield per Container
25 gal.
Cleaner Form
Liquid
Flash Point
None
pH Range
7 to 9
Maintenance Frequency
Daily
pH Level
9
Minimum Coverage Area
1,500 sq ft
Biodegradable
Yes
For Floor Type
Ceramic, Concrete
Properties
Biodegradable
pH Value
Neutral
Maximum RTU Yield per Container
25 gal
Maximum Coverage Area
2,000 sq ft
Description
Hard Surface Cleaner, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, For Floor Type Ceramic, Concrete, pH Level 9, pH Value Neutral, Properties Biodegradable, Concentrated, Recommended Dilution 1:1 to 1:4, Standards DSL, EPCRA, TSCA, Color White, Flash Point None, Fragrance Pleasant, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 25 gal, Minimum Coverage Area 1,500 sq ft, Primary Chemical Alcohol, Maintenance Frequency 1 Day
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.