Zoro Homepage

Hardwood and Laminate Cleaner, 1 gal Bottle

  • Mfr # ZUHLF128EA

  • Zoro # G6077870


product price: $14.89
/ea

Key Features

Form
Liquid
Size
1 gal
Fragrance
Fresh
Container Type
Bottle
Weight
9.25 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUHLF128EA
Zoro #
G6077870
UPC #
21709011739
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Fresh
Container Type
Bottle
Weight
9.25 lbs
Application
Baseboards; Cabinet Doors; Laminate Floors; Molding; Wood Floors
For Use On
Spots; Stains; Scuffs
For Use On Surface Material
Acrylic; Polyurethane-Finished; Varnish; Wood; Laminate
Removes
Spots; Stains; Scuffs

Description

Zep Commercial® Hardwood and Laminate Cleaner, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.