Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zep Hardwood and Laminate Cleaner, 32 oz Spray Bottle, PK12 ZUHLF32

Hardwood and Laminate Cleaner, 32 oz Spray Bottle, PK12 (Discontinued)

  • Mfr # ZUHLF32
  • Zoro # G7727533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUHLF32
Zoro #
G7727533
UPC #
10021709011729
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Pleasant
Container Type
Spray Bottle
Weight
36 lbs
Removes
Scuffs; Spots; Stains
Contains
Butoxyethoxy Ethanol
Primary Chemical
Butoxyethoxy Ethanol
For Use On Surface Material
Varnish; Wood
Application
Floor Cleaner
For Use On
Scuffs; Spots; Stains

Description

Zep Commercial® Hardwood and Laminate Cleaner, 32 oz Spray Bottle, 12/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.