Hardwood/Lamn Floor Cleaner, 1 gal., PK4
Mfr # ZUHLF128
Zoro # G2033022
product price: $42.29
/pk 4, $10.57/eaKey Features
Color
Clear
Fragrance
Pleasant
Container Type
Jug
Recommended Dilution
Ready to Use
Standards
DSL, EPCRA, TSCA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUHLF128
Zoro #
G2033022
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Hardwood/Lamninate Floor Cleaner
Color
Clear
Fragrance
Pleasant
Container Type
Jug
Recommended Dilution
Ready to Use
Standards
DSL, EPCRA, TSCA
Primary Chemical
None
Cleaner Form
Liquid
pH Value
Neutral
pH Level
9
For Floor Type
Laminate, Wood
For Use With
varnish, acrylic & polyurethane-finished wood & laminate floors, base boards, cabinets and crown molding
Description
Hardwood/Lamninate Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Laminate, Wood, pH Level 9, pH Value Neutral, Ready to Use, Standards DSL, EPCRA, TSCA, Color Clear, Fragrance Pleasant, Primary Chemical None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.