Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head-To-Toe, Body Wash, PK4

  • Mfr # 097524

  • Zoro # G3901858


product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Squeeze Bottle
Container Size
1 gal
Fragrance
Herbal
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097524
Zoro #
G3901858
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
3-in-1 Body Wash, Hand Soap & Shampoo
Form
Liquid
Container Type
Squeeze Bottle
Fragrance
Herbal
Color
Green
Requires Dispenser
Yes
Hygiene Form
Liquid
Packaging Type
Squeeze Bottle
Hygiene Properties
Moisturizing
Standards
FDA
Application
General Skin Cleansing
Formula
Glycerin
Product Type
Body Wash/Hand Soap/Shampoo Combo
Includes Grit
No
NSF Rating
C2, E4
Manufacturer Dispenser Part Number
600101
Removes
Grime
Series
Head to Toe
Features
Formulated to be Compatible with Sensitive Skin and Hair, Part of Zep's GreenLink Program, a Line of Products Formulated to be Safer for the Environment and Users, Produces a Rich, Stable Lather

Description

Body Wash/Hand Soap/Shampoo Combo, Color Green, Form Liquid, Product Type Body Wash/Hand Soap/Shampoo Combo, Series Head to Toe, Container Size 1 gal, Container Type Squeeze Bottle, Fragrance Herbal, Hygiene Properties Moisturizing, Formula Glycerin, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 600101, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Body Cleanser, NSF Rating C2, E4, Removes Grime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.