Heavy-Duty All Purpose Cleaner, Drum, 55 gal, Fruit, Solvent
Mfr # 521685
Zoro # G4701707
product price: $1,347.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Container Size
55 gal
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Fruit, Solvent
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521685
Zoro #
G4701707
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Heavy-Duty All Purpose Cleaner
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Fruit, Solvent
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
UL Listed
Color
Clear Light Yellow
Surfaces for Use On
Stainless Steel, Veneers, Wood
Application
All Purpose
Contains
Citrus, Ext., Distillates (Petroleum), Hydrotreated Heavy Naphthenic, Solvent Naphtha (petroleum), Medium Aliph., Citral
Effective Temp.
Room Temperature
Flash Point
113.9 Degrees F
Cleaner Chemical Product Grouping
Wood Cleaners
Series
X-575
VOC Content
51%
NSF Rating
Not Rated
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Stainless Steel, Veneers, Wood, Drum, 55 gal, Fragrance Fruit Solvent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Yellow, VOC Content 51 Percent, Flash Point 114 Degrees F, NSF Rating Not Rated, Product Series X-575
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.