Zoro Homepage

Heavy-Duty All Purpose Cleaner, Jug, 5 gal, Fruit, Solvent

  • Mfr # 451235

  • Zoro # G4701716


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Fruit, Solvent
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451235
Zoro #
G4701716
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
Heavy-Duty All Purpose Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Fruit, Solvent
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
UL Listed
Color
Clear Light Yellow
Application
All Purpose
Contains
Citrus, Ext., Distillates (Petroleum), Hydrotreated Heavy Naphthenic, Solvent Naphtha (petroleum), Medium Aliph., Citral
Effective Temp.
Room Temperature
Series
X-308
Cleaner Chemical Product Grouping
All Purpose Cleaners
VOC Content
51%
Flash Point
113.9 Degrees F
NSF Rating
Not Rated

Description

Surface Cleaner, All Purpose Cleaner, Jug, 5 gal, Fragrance Fruit Solvent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Yellow, VOC Content 51 Percent, Flash Point 114 Degrees F, NSF Rating Not Rated, Product Series X-308

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.