This item is Discontinued.

Zep Heavy-Duty Citrus Degreaser and Cleaner, 16 oz Spray Bottle, 6PK ZUCIT20

This item is Discontinued.

Zep

Heavy-Duty Citrus Degreaser and Cleaner, 16 oz Spray Bottle, 6PK (Discontinued)

Mfr # ZUCIT20
Zoro # G723334076
Country of Origin United States
Category Degreasers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUCIT20
Zoro #
G723334076
UPC #
-
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Application
Degreaser/Cleaner
Cleaner Form
Liquid
Fragrance
Citrus
For Use On
Aluminum; Fiberglass; Metal; Stainless Steel
Primary Chemical
d-Limonene
Color
Clear
Item
Heavy Duty Citrus Degreaser
Type
Multipurpose Cleaner & Degreaser
Ready to Use/Concentrated
Ready to Use
Features
Deodorize, Heavy Duty, Bleach-free, VOC-free
Recommended Dilution
Ready To Use

Description

Zep Heavy-Duty Citrus Degreaser & Cleaner offers a professional-grade solution for removing stubborn oil, grease, adhesive, and kitchen soil, even in hard-to-reach areas. Its aerosol-like spray provides a uniform mist, maximizing coverage while minimizing waste and extending reach. The multi-angle spray nozzle ensures thorough application on a variety of surfaces, including grills, engines, stovetops, tools, and kitchen areas. This industrial-strength formula is safe for use on metal, fiberglass, stainless steel, and aluminum, making it suitable for both commercial and residential cleaning needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.