Heavy Duty Cleaner, 20 gal, Drum
Mfr # 246550
Zoro # G4707334
product price: $328.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Drum
Cleaner Container Size
20 gal
Fragrance
Chlorine
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
246550
Zoro #
G4707334
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
20 gal
Container Size
20 gal
Details
Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Drum
Fragrance
Chlorine
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
UL Listed
Cleaner Form
Liquid
VOC Content
0%
Container Type
Drum
Contains
Dodecyldimethylamine Oxide, Sodium Hydroxide, Sodium Hypochlorite, Sodium Xylenesulphonate
Effective Temp.
Room Temperature
Flash Point
None
Color
Yellow
Application
All Purpose
Item
Heavy Duty Cleaner
Cleaner Chemical Product Grouping
All Purpose Cleaner
pH Level
13, 14
Product Series
Zep FS FORMULA 4089
pH Value
Alkaline
NSF Rating
Not Rated
Description
Heavy Duty Cleaner, All Purpose Cleaner, Drum, 20 gal, Fragrance Chlorine, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Color Yellow, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 13, 14, pH Value Alkaline, Product Series Zep FS FORMULA 4089
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.