Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cleaner, 5 gal, Bucket

  • Mfr # 536235

  • Zoro # G4701366


product price: $137.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Bottle
Cleaner Container Size
128 oz
Fragrance
Pungent
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536235
Zoro #
G4701366
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
128 oz
Container Size
5 gal

Details

Item - All Purpose Cleaners
Food Equipment Cleaner
Cleaner Container Type
Bottle
Fragrance
Pungent
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
UL Listed
Cleaner Form
Liquid
Application
All Purpose
Effective Temp.
Room Temperature
Contains
Sodium Hydroxide, D-Glucopyranose, Oligomers, Decyl Octyl Glycosides
Cleaner Chemical Product Grouping
All Purpose Cleaner
Item
Heavy Duty Cleaner
Color
Clear Amber
VOC Content
0%
Flash Point
None
Net Weight
5 gal
Container Type
Bucket
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Super Doug
Properties
Biodegradable
Biodegradable
Yes
pH Value
Alkaline
NSF Rating
Not Rated
pH Level
13

Description

Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Pungent, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Clear Amber, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series Super Doug, Net Weight 5 gal, Properties Biodegradable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.