Heavy-Duty Cleaner, Aerosol Can, Mint, 12 PK
Mfr # 322901
Zoro # G5069887
product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns
Key Features
Container Size
18 oz
Container Type
Aerosol Can
Cleaner Form
Foam
Fragrance
Mint
Primary Chemical
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322901
Zoro #
G5069887
UPC #
-
Country of Origin
United States
Dimensions
Container Size
18 oz
Size
18 oz.
Details
Item
Heavy-Duty Cleaner
Container Type
Aerosol Can
Cleaner Form
Foam
Fragrance
Mint
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
SARA 311/312 Hazards
Color
White
Surfaces for Use On
Hard Nonporous Surfaces
Ready to Use/Concentrated
Ready to Use
Cleaner Chemical Product Grouping
All Purpose Cleaners
Application
Dissolves Grease, Oil, Finger Marks and Soil on Contact
Includes Chemical
None
Net Weight
1.61 lb
VOC Content
8%
Series
Zep 40 LV
For Use With
Ideally suited to remove soil, smudges, and streaks from nonconductive surfaces such as glass, mirrors, show cases, doors, table tops, desks,
and enamel surfaces.
Rinse Required
No
NSF Rating
Not Rated
Properties
No Rinse Required
Butyl Free
No
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Aerosol Spray Can, 18 oz, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Standards UL Listed, Color White, Butyl Free No, VOC Content 8 Percent, NSF Rating Not Rated, Product Series Zep 40 LV, Rinse Required No, Net Weight 1.61 lb, Properties No Rinse Required, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.