Zoro Homepage

Heavy Duty Cleaner, Drum, 55 gal, Odorless

  • Mfr # 51485

  • Zoro # G4709662


product price: $1,213.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
Container Type
Drum
Fragrance
Odorless
Recommended Dilution
1:10 to 1:64
Size
55 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51485
Zoro #
G4709662
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Item
Heavy Duty Cleaner
Container Type
Drum
Fragrance
Odorless
Recommended Dilution
1:10 to 1:64
Removes
Hot Vats, Pressure Washing Equipment, Tanks
For Use On
Industrial Surfaces
RTU Yield per Container
3575 gal.

Description

Heavy Duty Cleaner, Size 55 gal, For Use On Hot Vats, Pressure Washing Equipment, Tanks, Removes Dirt, Grease, Paint, Container Type Drum, Recommended Dilution 1:10 to 1:64, RTU Yield per Container 3,575 gal, Odorless

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.