Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cleaner/Degreaser, 1 Gal Pail, Liquid, Purple, 4 PK

  • Mfr # 85624

  • Zoro # G5074050


product price: $86.99
/pk 4, $21.75/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Extra Heavy-duty Industrial Cleaning Applications, Including Carbon, Soot, Ink and Grease Removal
Fragrance
Mild Butyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85624
Zoro #
G5074050
UPC #
-
Country of Origin
United States

Dimensions

Size
1 Gal
Container Size
1 gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal

Details

Item
Heavy Duty Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Extra Heavy-duty Industrial Cleaning Applications, Including Carbon, Soot, Ink and Grease Removal
Fragrance
Mild Butyl
Recommended Dilution
1:100 - 1:8
Color
Purple
Net Weight
9.4375 lb
Primary Chemical
None
Nonflammable
Yes
VOC Content
3%
Includes Chemical
None
Form
Liquid
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Jug
Degreaser Container Type
Bottle
Standards
CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA
Features
H314 Causes Severe Skin Burns and Eye Damage, Wash Skin Thoroughly After Handling, P280 Wear Protective Gloves/ Protective Clothing/ Eye Protection/ Face Protection, P301 + P330 + P331 If Swallowed: Rinse Mouth. Do Not Induce Vomiting
Application
Recommended to airport & bus terminals, sport & recreational clubs, automotive repair shops, car washes, cleaning & maintenance services, commercial printers, schools and educational services, manufacturing & warehouses, and service stations.
pH Value
Alkaline
Biodegradable
No
Properties
Butyl Free, Nonflammable, Plastic Safe
Plastic Safe
Yes
NSF Rating
A1
Base Formula
Water Based
Product Series
Morado
pH Level
13.4
Butyl Free
Yes
For Use With
Use Morado for heavy-duty industrial cleaning applications including carbon, soot, ink, and grease removal. Cleans industrial concrete floors

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.44 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 3 Percent, Nonflammable Yes, Biodegradable No, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 13.4, CERCLA, TSCA Compliant, NSF Rated, OSHA, SARA, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range Low VOC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.