Zoro Homepage

Heavy Duty Overn Cleaner, 32oz, PK12

  • Mfr # 1043381

  • Zoro # G4477508


product price: $86.69
/pk 12, $7.22/ea
Free Shipping & Returns

Key Features

Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Type
Bottle
Color
Colorless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1043381
Zoro #
G4477508
UPC #
10021709014195
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Fragrance
Mild
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Container Type
Bottle
Color
Colorless
Net Weight
1 qt
For Use With
Grills, hoods, rotisseries, griddles, racks, burners, drip pans, ceramic ware, glass, porcelain, iron, stainless steel and chrome

Description

Heavy-duty oven cleaner penetrates tough, greasy baked-on soils with a thick, clinging formula. For use on grills, hoods, griddles, racks, burners, rotisseries, drip pans, ceramic ware, glass, porcelain, iron, stainless steel, and chrome.


  • • Professional grade formula
  • • Thick clinging formula
  • • Penetrates tough, greasy baked on soils
  • • No scrubbing or scraping
  • • completely cleans the insides of ovens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.