High pH Presoak, Truck and Trailer Wash, 5 gal, Contains Butyl

  • Mfr # 988535
  • Zoro # G0773115
product price: 
$
172.99
/ea
Free Shipping & Returns

Key Features

Cleaner Type
Truck and Trailer Wash
Container Size
5 gal
Product Form
Liquid
Type
Liquid
Base Type
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
988535
Zoro #
G0773115
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Fits Chest Size
High Foaming, Non-Caustic, High pH Presoak that quickly Penetrates and Loosens Bug Residues and Road Film

Details

Item
High pH Presoak
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Type
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Light Amber
Fragrance
Mild
Removes
Bugs, Road Film
For Use With
Automotive Exteriors, Low Pressure Sprayer
pH
13.0 to 13.5 pH
Container Type
Pail
Appearance
Liquid
Contains
Chelants, Solvent, Surfactants
VOC Content Weight Percentage
0.17 %
Specific Gravity
1.10
Minimum pH Level
13
Use Location
Exterior
Standards
VOC Compliant
Maximum pH Level
13.5
Series
High pH Presoak (XT-1398)
Features
High Foaming, Non-Caustic, High pH Presoak that quickly Penetrates and Loosens Bug Residues and Road Film
Wire Color
Light Amber

Description

High pH Presoak, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Light Amber, VOC Content Weight Percentage 0.17 Percent, Standards VOC Compliant, Minimum pH Level 13, Maximum pH Level 13.5, Removes Bugs, Road Film, Features High Foaming, Non-Caustic, High pH Presoak that quickly Penetrates and Loosens Bug Residues and Road Film, Fragrance Mild

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews