Shop ZEP
See all product information
Create Account
High Traffic Carpet Cleaner, 1 gal., PK4
- Mfr # ZUHTC128
- Zoro # G2033077
product price:Â
$
45.79
/pk of 4, $11.45/ea
Key Features
Recommended Dilution
Ready to Use
For Use With
carpets, rugs & upholstery
Color
Clear
Container Size
1 gal
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUHTC128
- Zoro #
- G2033077
- UPC #
- 021709014563
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- High Traffic Carpet Cleaner,1 gal.,PK4
- Recommended Dilution
- Ready to Use
- For Use With
- carpets, rugs & upholstery
- Color
- Clear
- Cleaner Form
- Liquid
Description
High Traffic Carpet Cleaner,1 gal.,PK4, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.