Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIGH TRAFFIC FLOOR POLISH, RTU, 5GL

  • Mfr # ZUHTFF5G

  • Zoro # G113792899


product price: $99.79
/ea
Free Shipping & Returns

Key Features

For Use With
Interior floors such as rubber, asphalt, tile, vinyl composition tile (VCT), luxury vinyl tile (LVT), sealed concrete, terrazzo
Fragrance
Ammonia
Color
White
Form
Liquid
Width
14.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUHTFF5G
Zoro #
G113792899
UPC #
21709014457
Country of Origin
United States

Dimensions

Width
14.50 in
Length
11.00 in

Details

For Use With
Interior floors such as rubber, asphalt, tile, vinyl composition tile (VCT), luxury vinyl tile (LVT), sealed concrete, terrazzo
Fragrance
Ammonia
Color
White
Form
Liquid

Description

Polishing is the third and most noticeable step of the 4 step professional maintenance program. This pro grade formula leaves an attractive, glossy and durable polish that resists heel marks and prevents slips in high traffic areas.


  • • READY-TO-USE FORMULA: This pro-grade formula leaves an attractive, glossy and durable polish that resists heel marks and prevents slips in high traffic areas.
  • • DURABLE FINISHING POLISH: Use on Vinyl, Sealed Concrete, Rubber & No-Wax Tile Floors
  • • SCUFF & SLIP RESISTANT: Gives hard floor surfaces a professional-grade finish
  • • FOR LOW MAINTENANCE PLANS, INFREQUENT BUFFING/BURNISHING: 20 percent solid formula provides a durable, high-gloss shine that resists scuffs and heel marks and prevents slips
  • • ALSO TRY: Zep Floor Stripper, Floor Sealer and Neutral pH Floor Cleaner to enhance the life of floor finishes

Restrictions

WARNING: This product can expose you to chemicals including Perfluorooctanoic acid (PFOA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.