Hot Vat Compound, Powders, 500 lb., Off Wht
Mfr # 49580
Zoro # G5522283
product price: $1,376.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Color
Off White
Recommended Dilution
1/2 lb per 1 gal Water
Size
500 lb
Type
Powders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49580
Zoro #
G5522283
UPC #
-
Country of Origin
United States
Dimensions
Container Size
500 lb
Size
500 lb
Details
Item
Parts Washer Cleaner
Container Type
Drum
Color
Off White
Fragrance
Slight Pungent
Recommended Dilution
1/2 lb per 1 gal Water
Type
Powders
For Use With
Hot Vat
Flash Point (F)
None
Base Type
Water
Removes
Carbon, Grease, Grime, Paint, Primer, Strip Rust
Temp. Range (F)
180 Degrees to 200 Degrees
For Washer Type
Water-Based Parts Washers
Product Form
Powder
Flammability
Nonflammable
Cleaner Type
Hot Vat Stripper
Minimum Operating Temperature
180 Degrees F
Chemical Type
Caustic
Series
Formula 9878
For Material Type
Copper, Iron, Stainless Steel Magnesium, Steel
Maximum Operating Temperature
200 Degrees F
Maximum Operating Temperature
200 Degrees F
Description
Parts Washer Cleaner, Base Type Water, Removes Carbon, Grease, Grime, Paint, Primer, Strip Rust, For Material Type Copper, Iron, Stainless Steel Magnesium, Steel, Flash Point Not Applicable, Container Size 500 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Drum, Chemical Type Caustic, Cleaner Type Hot Vat Stripper, Color Off White, Flammability Nonflammable, For Washer Type Water-Based Parts Washers
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.