Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Vat Stripper, Powders, 500 lb., White

  • Mfr # 62780

  • Zoro # G5520454


product price: $1,106.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Color
White
Recommended Dilution
1/2 to 1 lb per 1 gal of Water
Base Type
Water
Size
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62780
Zoro #
G5520454
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 lb
Size
500 lb

Details

Item
Parts Washer Cleaner
Container Type
Drum
Color
White
Fragrance
Pungent
Recommended Dilution
1/2 to 1 lb per 1 gal of Water
Base Type
Water
Flash Point (F)
None
Type
Powders
Temp. Range (F)
180 Degrees to 200 Degrees
Removes
Dirt, Enamels, Engine Varnish, Grease, Light Rust, Loose Carbon Deposits, Oil, Paint
For Use With
Hot Vat
For Washer Type
Water-Based Parts Washers
Minimum Operating Temperature
180 Degrees F
Series
Formula 9862
Maximum Operating Temperature
200 Degrees F
Chemical Type
Caustic
Cleaner Type
Cleaner
Product Form
Powder
Flammability
Nonflammable
Maximum Operating Temperature
200 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Dirt, Enamels, Engine Varnish, Grease, Light Rust, Loose Carbon Deposits, Oil, Paint, Flash Point Not Applicable, Container Size 500 lb, Ready to Use/Concentrated Concentrated, Product Form Powder, Minimum Operating Temperature 180 Degrees F, Container Type Drum, Chemical Type Caustic, Cleaner Type Cleaner, Color White, Flammability Nonflammable, For Washer Type Water-Based Parts Washers, Fragrance Pungent

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.