HVY-DTY CITRUS DEGRE & CLN, 24OZ, 12PK
- Mfr # ZUCIT24
- Zoro # G913792921
product price:
$
70.75
/pk of 12, $5.90/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
24 fl oz
Base Formula
Citrus Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUCIT24
- Zoro #
- G913792921
- UPC #
- 21709016093
- Country of Origin
- United States
Dimensions
- Container Size
- 24 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Base Formula
- Citrus Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Color
- Amber
- Fragrance
- Citrus
- For Use On
- Stovetops, Appliances, Countertops
Description
Restaurant operations create above normal amounts of grease soils, especially in kitchens. Pros know that citrus solvents easily power through heavy grease and grime. This formulation is excellent for professional operations and home use.
- • RESTAURANT GRADE DEGREASER: Removes oil, grease, adhesive and kitchen soil
- • Use on stovetops, appliances & countertops
- • DO NOT USE ON: Glass, acrylic glass, plastics, auto paint, leather or natural stone surfaces
- • ZEP PRO TIP: Allow extra time for product to dissolve grease around cooking spaces and ovens as thicker buildup occurs here
- • Fresh Citrus Fragrance
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.