Zoro Homepage

INDSTRL PURPLE DEGRSNG WPS, 65CT, 4PK

  • Mfr # ZUINDPRPL65

  • Zoro # G413792902


product price: $38.95
/pk 4, $9.74/ea

Key Features

Color
Clear
Width
8.75 in
Cleaner Form
Liquid
Fragrance
Ether
Length
4.00 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUINDPRPL65
Zoro #
G413792902
UPC #
021709022995
Country of Origin
United States

Dimensions

Width
8.75 in
Length
4.00 in

Details

Color
Clear
Cleaner Form
Liquid
Fragrance
Ether
Recommended Dilution
1:25 - 1:6

Description

Zep, 65 Count, Industrial Purple Degreasing Wipes, Powerful Solvents Dissolve Oil and Grease, Extra Strength Towels Stand Up To Scrubbing, Quickly Degrease Tools, Power Equipment, Counters, Bikes, Grills and More. Pros know that dirt, grease and grime are part of the job. But time is money, so they look for solutions to get back to work fast. The powerful formula and aggressive fabric in these wipes cut through tough messes quickly.


  • • Shop grade degreasing formula
  • • Use on machinery, auto parts and tools
  • • For use on: Metal, tools, work benches, power tools, lawn tools, bikes, grill exteriors
  • • Textured shop grade towels
  • • Not for use on: Soft metal, plastics, chrome, glass

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.