Ink/Graffiti Remover, Aerosol Can, PK12
Mfr # 32401
Zoro # G5074279
product price: $169.99
/pk 12, $14.17/ea
Free Shipping & Returns
Key Features
Color
Clear
Container Size
20 oz
VOC Content
50 %
Fragrance
Citrus
Cleaner Chemical Product Grouping
Ink and Graffiti Remover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32401
Zoro #
G5074279
UPC #
-
Country of Origin
United States
Dimensions
Container Size
20 oz
Cleaner Container Size
20 oz
Details
Color
Clear
VOC Content
50 %
Fragrance
Citrus
Item
Ink and Graffiti Remover
Cleaner Chemical Product Grouping
Ink and Graffiti Remover
Cleaner Container Type
Aerosol Can
Cleaner Form
Liquid
Recommended Dilution
Ready To Use
Primary Chemical
Alcohol
Container Type
Aerosol Spray Can
Removes
Crayon, Ink, Lipstick, Marker, Pencil, Shoe Polish
Standards
OSHA
Nonflammable
No
Maximum RTU Yield per Container
20 fl oz
Minimum RTU Yield per Container
14 fl oz
Biodegradable
No
Product Label
Ink and Graffiti Remover
Product Series
Write Away
Surfaces for Use On
Fiberglass, Formica, Most Plastics, Painted Surfaces, Wall Coverings
Phosphate Free
Yes
Butyl Free
No
Rinse Required
No
Description
Ink and Graffiti Remover, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Liquid, Fragrance Citrus, Product Label Ink and Graffiti Remover, Biodegradable No, Butyl Free No, Color Clear, Maximum RTU Yield per Container 20 fl oz, Minimum RTU Yield per Container 14 fl oz, Nonflammable No, Phosphate Free Yes, Primary Chemical Alcohol, Product Series Write Away, Properties No Rinse Required, Phosphate Free, Recommended Dilution Ready To Use
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.