Instant Hand Sanitizer Gel, PK4
Mfr # 355824
Zoro # G600919730
product price: $81.79
/pk 4, $20.45/ea
Free Shipping & Returns
Key Features
Formula
70% Alcohol
Hygiene Form
Gel
Hygiene Properties
Sanitizing
Fragrance
Clean Scent
Packaging Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355824
Zoro #
G600919730
UPC #
690858355843
Country of Origin
United States
Details
Formula
70% Alcohol
Hygiene Form
Gel
Hygiene Properties
Sanitizing
Fragrance
Clean Scent
Packaging Type
Jug
Requires Dispenser
Yes
Color
Colorless
Item
Hand Sanitizer
Container Type
Jug
Refill Type
Bulk
Product Type
Hand Sanitizer
Form
Gel
Description
Instant Hand Sanitizer Gel - 70 Percent Alcohol, Formula 70 Percent Alcohol, Fragrance Clean Scent, Hygiene Properties Sanitizing, Requires Dispenser Yes, Color Colorless, Product Type Hand Sanitizer, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.