Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lift Station Degreaser, 5 gal Bucket, Liquid

  • Mfr # 367035

  • Zoro # G305379839


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bucket
Size
5 gal
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367035
Zoro #
G305379839
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Lift Station Degreaser
Container Type
Bucket
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
Ready to Use
Net Weight
37.3 lb
Cleaner Container Type
Pail
Dielectric Strength
Undetermined
NSF Rating
Not Rated
Product Series
Orange Float
Features
Can Be Easily Skimmed From The Surface, Floats on The Surfaces Of The Water To Control Grease and Scum Build Up, Gives a Pleasant Citrus Fragrance As It Breaks Down Grease and Scum
Base Formula
Citrus-Based Solvent
Application
Equipment/Machinery
VOC Content
100%
Biodegradable
No
Plastic Safe
No
Standards
SARA, TSCA Compliant
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
No
Butyl Free
No
Flash Point
115 Degrees F

Description

Lift Station Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 37.3 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, TSCA Compliant, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.