Shop All Degreasers
Zep
Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK
Mfr # 48501
Zoro # G5069990
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Degreaser Application Removes Industrial Glues and Protective Coatings, Concrete Floors, Removes Gum From Carpet and Eliminates Tire and Oil Marks
- Recommended Dilution 1:64 - RTU
- Color Orange
Product Information
- Brand Zep
- MFR # 48501
- Zoro # G5069990
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt |
Details
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 1 qt, Net Weight 2.0625 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Application Facility Maintenance, Equipment/Machinery, pH Value Neutral, pH Level 6.5 to 7.0, NSF Rated, OSHA, TSCA Compliant, SARA, Primary Chemical None, Base Formula Citrus-Based Solvent
Restrictions
- WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- SC JOHNSON 16OZ Snow MP Cleaner (11365)
- POLAR PLASTICS Poly Sheeting, 100ft.x400ft. x.75l, Clr (C8400)
- SCRUBBING BUBBLES Pledge Lemon Scent Furniture Polish 24 wipes Wipes (72807)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- ZEP Degreaser, 55 Gal Drum, Liquid, Orange (48585)
- ZEP Engine Cleaner And Degreaser, 5 Gal Drum, Liquid, Colorless (L93535)
- ZEP Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1041483)
- ZEP Heavy Duty Citrus Degreaser, 1 Gal Jug, Liquid, Amber, 4 PK (ZUCIT128)
- ZEP Degreaser, 13 Oz Aerosol Can, Liquid, Clear, 12 PK (9601)
- Zep Degreasers