Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid 1 qt. Mildew Stain Remover, Plastic Pail, 12 PK

  • Mfr # 147201

  • Zoro # G6572349


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Color
Light Greenish-yellow
Size
1 qt.
Cleaner Form
Liquid
Fragrance
Fresh
Container Type
Plastic Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147201
Zoro #
G6572349
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt.
Degreaser Container Size
1 qt.
Cleaner Container Size
1 qt
Container Size
1 qt

Details

Item
Mildew Stain Remover
Color
Light Greenish-yellow
Cleaner Form
Liquid
Fragrance
Fresh
Container Type
Plastic Pail
Application
For use on bathroom tiles and grout, brick, concrete, shower curtains and stalls, mats, awnings and vinyl canopies, auto and boat vinyl tops, tents, equipment, outdoor furniture, ceilings and walls, and pool side areas.
Item - Mildew and Mold Remover
Mildew Remover
Includes Chemical
Bleach
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Coverage
Varies
Application Method
Spray
Contains
Benzyl Alcohol, Dipropylene Glycol, Lauramine Oxide, Myristamine Oxide, Sodium Hydroxide, Sodium Hypochlorite, Toluene (From Natural Food Source), Water
Degreaser Container Type
Bottle
Cleaner Container Type
Bottle
Recommended Dilution
Ready to Use
Primary Chemical
Bleach
VOC Content
0%
Standards
DSL, NDSL, TSCA
Net Weight
27
For Use With
Use to remove mold and mildew without scrubbing
Maximum RTU Yield per Container
1 qt
Nonflammable
No
Minimum RTU Yield per Container
1 qt
pH Value
Alkaline
Surfaces for Use On
Hard Nonporous Surfaces
Product Label
Mold and Mildew Remover
EPA Registered
No
Biodegradable
No
Properties
Low Foam, Plastic Safe
pH Level
13
Rinse Required
Yes
Low Foaming
Yes
Plastic Safe
Yes

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 1 qt, Container Type Bottle, Contains Benzyl Alcohol, Dipropylene Glycol, Lauramine Oxide, Myristamine Oxide, Sodium Hydroxide, Sodium Hypochlorite, Toluene (From Natural Food Source), Water, EPA Registered No, Properties Low Foam, Plastic Safe, Ready to Use, Standards DSL, NDSL, TSCA, Surfaces for Use On Hard Nonporous Surfaces, Maximum RTU Yield per Container 1 qt, Minimum RTU Yield per Container 1 qt, Fragrance Fresh, pH Level 13

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.