Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid 1 qt. Mildew Stain Remover, Plastic Pail, 12 PK

  • Mfr # 68116

  • Zoro # G6554009


product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns

Key Features

Color
Blue-Green
Size
1 qt.
Cleaner Form
Liquid
Fragrance
Citrus, Chlorine
Container Type
Plastic Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68116
Zoro #
G6554009
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt.
Cleaner Container Size
1 qt
Container Size
1 qt

Details

Item
Mildew Stain Remover
Color
Blue-Green
Cleaner Form
Liquid
Fragrance
Citrus, Chlorine
Container Type
Plastic Pail
Application
Ideal for application in hotels and motels, restaurants and bars, residential complexes, gas stations, fitness clubs, educational institutions, healthcare facilities, and transportation hubs such as airports and bus terminals.
Primary Chemical
Bleach
Recommended Dilution
Ready to Use
Application Method
Spray
Coverage
Varies
Item - Mildew and Mold Remover
Mildew Remover
Cleaner Container Type
Trigger Spray Bottle
Contains
2-Propenoic Acid, Telomer With Sodium Hydrogen Sulfite, 2,6-Dimethyl-7-Octen-2-Ol, 3,7-Dimethyloctan-3-Ol, Decylamine Oxide, Estragole (From Natural Food Source), Ethanol, Hydrogen Peroxide, Lauramine Oxide, Myristamine Oxide, N-Nitrosodimethylamine, Pigment Blue 15, Sodium Hydroxide, Sodium Hypochlorite, Sodium Lauryl Sulfate, Water
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Includes Chemical
Bleach
Net Weight
30.85
Standards
DSL, NDSL, TSCA
VOC Content
0%
For Use With
Primary Function – Disinfectant; Spirit II is an EPA-registered disinfectant. See label for complete contact times and additional kill claims Secondary Function – Germicidal Cleaner and Deodorizer; Powerful detergent system quickly cuts through grease and heavy soil to allow for easy wiping
pH Value
Alkaline
EPA Registered
No
Nonflammable
Yes
Minimum RTU Yield per Container
1 qt
Surfaces for Use On
Aluminum, Ceramic, Chrome, Fiberglass, Plastics, Porcelain, Stainless Steel, Steel
Biodegradable
No
Product Label
Mold and Mildew Remover
pH Level
14
Plastic Safe
Yes
Rinse Required
Yes
Maximum RTU Yield per Container
1 qt
Low Foaming
Yes
Properties
Low Foam, Nonflammable, Plastic Safe

Description

Mold and Mildew Remover, Cleaner Form Liquid, Container Size 1 qt, Container Type Trigger Spray Bottle, Contains 2-Propenoic Acid, Telomer With Sodium Hydrogen Sulfite, 2,6-Dimethyl-7-Octen-2-Ol, 3,7-Dimethyloctan-3-Ol, Decylamine Oxide, Estragole (From Natural Food Source), Ethanol, Hydrogen Peroxide, Lauramine Oxide, Myristamine Oxide, N-Nitrosodimethylamine, Pigment Blue 15, Sodium Hydroxide, Sodium Hypochlorite, Sodium Lauryl Sulfate, Water, EPA Registered No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.