Shop All Degreasers
Zep
Degreaser, 128 Oz Bottle, Liquid, Clear, 4 PK
Mfr # 111324
Zoro # G4710414
product price: $242.99
/pk 4, $60.75/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 Oz
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
- Color Clear
Product Information
- Brand Zep
- MFR # 111324
- Zoro # G4710414
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 128 Oz |
Container Size | 128 oz |
Cleaner Container Size | 128 oz |
Details
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Bottle, 128 oz, Net Weight 10.1625 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 45 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, CERCLA, OSHA, SARA, TSCA Compliant, Primary Chemical None
Restrictions
- WARNING: This product can expose you to chemicals including Tetrachloroethylene (Perchloroethylene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN TOOLS Absorber XL Car Cloth (34900)
- FINISH Jet-Dry Rinse Agent, 16 oz Bottle, PK6 (51700-78826)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Red, Resin (1883563)
- OXICLEAN Laundry Detergent, 160 oz (10 lb) Powder, Orange, 3 PK (CDC3320000108CT)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- ZEP Citrus Scent Heavy Duty Degreaser 128 oz Liquid (ZUCIT128)
- ZEP Heavy Duty Citrus Degreaser, 1 Gal Jug, Liquid, Amber, 4 PK (ZUCIT128)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (48524)
- ZEP Heavy Duty Degreaser, 1 Gal Jug, Liquid (1041483EA)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (790835)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green (ZUALL32EA)
- Zep Degreasers