Zep

Engine Cleaner And Degreaser, 14 Oz Aerosol Can, Liquid, Clear, 12 PK


product price: $58.19
/pk 12, $4.85/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Aerosol Can
  • Size 14 Oz
  • Cleaner Form Liquid
  • Color Clear
  • Net Weight 14 oz
See all product information

Product Information

  • Brand Zep
  • MFR # 1047996
  • Zoro # G4702285
  • Country of Origin United States
  • Category Degreasers

Dimensions

Size 14 Oz
Container Size 14 oz
Cleaner Container Size 14 oz

Details

Item Engine Cleaner And Degreaser
Container Type Aerosol Can
Cleaner Form Liquid
Color Clear
Net Weight 14 oz
Standards CPSC Compliant
Dilution Ratio Ready to Use
Freezing Point Less Than 0 Degrees F
Flammable/Non Flammable Flammable
Automotive Cleaner Item Engine Cleaner and Degreaser
Chlorinated/Non Chlorinated Non-Chlorinated
Features Removes Brake Fluid, Dust, and Contaminants, Leaves No Residue, Cleans Liners, Springs, Rotors and Pads
Specific Gravity 0.75
Cleaner Container Type Aerosol Can
Cleaner Type Brake Parts Cleaner
Base Type Solvent
Series Brake Cleaner
Butyl-Free Butyl-Free
VOC Content Weight 17 g/L
Flammability Flammable
VOC Content Weight Percentage 2.3 %
Product Form Aerosol

Description

Engine Cleaner and Degreaser,14 oz.,PK12, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards CPSC Compliant, VOC Content Weight 17 g/L, VOC Content Weight Percentage 2.3 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear

Restrictions

  • WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.