Shop All Degreasers
Zep
Degreaser, 5 Gal Drum, Liquid, Colorless
Mfr # 790835
Zoro # G3901377
original price:
$181.29
11% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Degreaser Application Automotive Parts Stores, Vehicle Dealers, Automotive Repair Shops, Passenger Car Rental Agencies, Motorcycle Dealers, Service Stations
- Recommended Dilution Ready to Use
- Color Colorless
Product Information
- Brand Zep
- MFR # 790835
- Zoro # G3901377
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 5 Gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Cleaner Container Size | 5 gal |
Details
Description
Parts Washer Cleaner, Base Type Water, Removes Grease, Soil, Lubricant, Oil, Dirt, For Material Type Ferrous Metals, Non-Ferrous Metals, Flash Point 199.9 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Standards CERCLA, TSCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Early Morning Breeze™, 6 PK (19200-89347)
- ROHL Luxury Italian Soap/Lotion Dispenser In Satin Nickel (LS650CSTN)
- DEB 2L Paste Hand Cleaner Cartridge (KSP2LT)
- TOUGH GUY 1 in Tube Wet Mop, 10 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVY8)
- ZEP Degreaser, 13 Oz Pail, Liquid, Colorless, 12 PK (357501)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (423435)
- ZEP Degreaser, 5 Gal Trigger Spray Bottle, Liquid, Colorless (57035)
- ZEP Degreaser, 1 Qt Bottle, Liquid, Orange, 12 PK (41501)
- ZEP Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (41524)
- ZEP Heavy Duty Citrus Degreaser, 3.5 Gal Pail, Liquid, Amber (ZUCIT3GCA)
- MISTY Cleaners & Detergents, 1 Gal Bottle, Liquid, 4 PK (1038695)
- Zep Degreasers