Skip to Main Content
customer-service Help
Zep

Liquid 55 gal. Degreaser, Drum

Zep Liquid 55 gal. Degreaser,  Drum 43285
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,327.16
  • Item: Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Total: $1,327.16

Zep #43285 Specifications

  • Item: Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Fragrance: Solvent-like
  • Recommended Dilution: 1:10 to 1:1
  • Net Weight: 420.95 lb
  • Cleaner Container Type: Drum
  • Includes Chemical: None
  • Dielectric Strength: Undetermined
  • Cleaner Chemical Product Grouping: Degreasers
  • Flash Point: 113 Degrees F
  • Degreaser Container Type: Drum
  • VOC Content: 73%
  • Nonflammable: No
  • Cleaner Container Size: 55 gal
  • Degreaser Container Size: 55 gal.
  • Primary Chemical: None
  • Application: Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
  • Container Size: 55 gal
  • Standards: CERCLA, OSHA, SARA, TSCA Compliant
  • Features: Dilutable, Heavy Duty, Self-Emulsifying, Use on Most Metals, Versatile
  • NSF Rating: Not Rated
  • Butyl Free: No
  • Plastic Safe: Yes
  • Product Series: Zepteen
  • Base Formula: Solvent Based
  • Properties: Plastic Safe
  • Biodegradable: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Solvent-like, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Concentrated, Recommended Dilution 1:10 to 1:1, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Nonflammable No, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 73 Percent, Flash Point 113 Degrees F, Dielectric Strength Undetermined, Degreaser

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Reviews of Zep #43285