Shop BETCO
See all product information
Create Account
Degreaser, 67.6 fl oz, Green Earth, 4 PK
- Mfr # 2174700
- Zoro # G623365224
product price:Â
$
179.99
/pk of 4, $45.00/ea
Free Shipping & Returns
Key Features
Container Size
67.6 fl oz
Series
Green Earth
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:10, 1:20, 1:64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2174700
- Zoro #
- G623365224
- UPC #
- 10700427001020
- Country of Origin
- United States
- Item
- Degreaser
- Series
- Green Earth
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:10, 1:20, 1:64
- pH Range
- 10.5 to 11.5
- Features
- Phosphate-free, Spill Proof, Bio-based
- Color
- Dark Green
- Removes
- Fat, Inkr, Oil, Grease
- Dilution Ratio
- 1:64, 1:20, 1:10
- Primary Chemical
- Surfactant
- Application
- Grease Remover, Ink Remover, Oil Remover, Fat Remover
- For Use On
- Hard Surface
- Biodegradable
- Yes
Dimensions
- Container Size
- 67.6 fl oz
- Size
- 67.6 fl oz
Description
Green Earth FastDraw 13 Natural Degreaser - Concentrate - 67.6 fl oz (2.1 quart) - Bio-based, Phosphate-free, Spill Proof - Dark Green, 4PK
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.