Zoro Homepage

Liquid Blue, Pleasant, 4 PK

  • Mfr # ZU1120324

  • Zoro # G213792911


product price: $14.75
/pk 4, $3.69/ea

Key Features

Fragrance
Pleasant
Cleaner Form
Liquid
Color
Blue
For Use With
Windows, glass & other mirrored surfaces
Width
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZU1120324
Zoro #
G213792911
UPC #
021709008982
Country of Origin
United States

Dimensions

Width
11.25 in

Details

Fragrance
Pleasant
Cleaner Form
Liquid
Color
Blue
For Use With
Windows, glass & other mirrored surfaces

Description

ZEP Streak-Free Glass Cleaner works quickly clean windows and mirrors leaving a streak-free shine. The ammonia-based formula is designed to remove dirt, grime and fingerprints without leaving residue. Since it is ammonia-based, it dries fast on glass surfaces.


  • • STREAK-FREE FORMULA: Dissolves grease, fingerprints and dirt on windows and glass
  • • READY-TO-USE BOTTLE: 32oz spray bottle delivers hospitality grade power in a ready-to-use format
  • • PROFESSIONAL STRENGTH FORMULA: Cleans and leaves a fresh scent
  • • NO-RINSE FORMULA: Quickly removes smudges
  • • Ammonia-based formula dries fast

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.