Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Chemical Cleaner, Drum, 55 gal, Mild

  • Mfr # 109885

  • Zoro # G7759467


product price: $1,507.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild
Standards
OSHA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109885
Zoro #
G7759467
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Liquid Chemical Cleaner
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Mild
Standards
OSHA Compliant
Color
Clear
Surfaces for Use On
Glass, Metal, Plastic
Appearance
Liquid
Features
Does Not Cause Corrosion of Metals, Eliminates Irritation to user and Corrosive Effects on Surfaces of Application, Harmless to Paint and Rubber in use Dilution, Non-Fuming, Speeds up the Cleaning of Concrete Equipment and helps Loosen the Concrete Quickly
Type
Liquid
VOC Content
0%
For Use With
Automotive Exteriors
Contains
Acids, Water
Removes
Concrete, Rust, Scale
Specific Gravity
1.24
Series
Formula 7961
Minimum pH Level
1
Base Type
Water
Butyl-Free
Butyl-Free
Product Form
Liquid
Compatible Surface Material
Glass, Metal, Plastic
Cleaner Type
Concrete Removers
VOC Content Weight Percentage
0 %
Use Location
Exterior
Maximum pH Level
1.5
Nonflammable
Flammable
Butyl Free
Butyl-Free
pH Level
1.0 to 1.5 pH

Description

Liquid Chemical Cleaner, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Glass, Metal, Plastic, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 1.5, Removes Concrete, Rust, Scale

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.