Zoro Homepage

Liquid Clear, Odorless, 6 PK

  • Mfr # U49910

  • Zoro # G213792904


product price: $63.99
/pk 6, $10.67/ea

Key Features

Fragrance
Odorless
Recommended Dilution
Self dilutes
Cleaner Form
Liquid
Color
Clear
For Use With
Removes dirt, dust & grime from glass & plastic surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U49910
Zoro #
G213792904
UPC #
021709022230
Country of Origin
United States

Dimensions

Width
12.66 in

Details

Fragrance
Odorless
Recommended Dilution
Self dilutes
Cleaner Form
Liquid
Color
Clear
For Use With
Removes dirt, dust & grime from glass & plastic surfaces

Description

Cleaning windows and outdoor surfaces can be challenging. Use the Zep outdoor glass and surface cleaner to remove stubborn dirt and grime. Simply attach your Garden hose to the spray bottle to clean up your outdoor surfaces quickly.


  • • EASY TO USE HOSE END WINDOW CLEANER: the powerful sprayer attaches to any garden hose to mix and dispense a pro-strength cleaning solution
  • • PROFESSIONAL STRENGTH FORMULA: this ammonia-free, high-performance formula is an outdoor window cleaner designed to dissolve dirt and grit from exterior windows and outdoor furniture
  • • STREAK-FREE FORMULA: the concentrated formula developed specifically for a hose, cleans the dirt away and leaves behind a streak-free and crystal-clear shine on surfaces
  • • FOR USE ON: glass, fiberglass, plexiglass, vinyl, aluminum, wood, and plastic surfaces like exterior windows and outdoor furniture
  • • NOT FOR USE ON: automobiles, siding, synthetic decks, and newly sealed surfaces

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.