Zoro Homepage

Liquid Glass Cleaner, 1 gal., Blue, Odorless, Bottle, 4 PK

  • Mfr # 103623

  • Zoro # G6557980


product price: $145.99
/pk 4, $36.50/ea
Free Shipping & Returns

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Odorless
Cleaner Container Size
1 gal
Recommended Dilution
0.063888889
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103623
Zoro #
G6557980
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Description

Glass Cleaner, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Standards Green Seal Certified, Color Blue, Flash Point 110 Degrees F, Product Series No Series, Properties Not Applicable, Recommended Dilution 1:32, Surfaces for Use On Glass and All Surfaces Not Harmed by Water, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.