Zoro Homepage

Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK

  • Mfr # 105225

  • Zoro # G6530997


product price: $108.99
/pk 4, $27.25/ea
Free Shipping & Returns

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Rose
Recommended Dilution
0.052777778
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105225
Zoro #
G6530997
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Rose
Recommended Dilution
0.052777778
Cleaner Form
Liquid
Primary Chemical
None
Color
Blue
Container Type
Plastic Pail
Case Quantity
4
Contains
No Phosphate
Degreaser Container Type
Jug
Cleaner Chemical Product Grouping
Glass Cleaners
Includes Chemical
None
Standards
USDA C1
Net Weight
33.45
For Use On
Glass
Flash Point
88 Degrees F
pH Level
9 to 9.5
Ammonia Free
Yes
Surfaces for Use On
Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl
pH Value
Alkaline
Phosphate Free
Yes
Product Series
No Series
For Use With
Cleans windows, auto glass, mirrors, appliances, bathroom fixtures, glass desk tops, display cases and plexiglass

Description

Glass Cleaner, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Rose, Standards USDA C1, Color Clear Blue, Flash Point 88 Degrees F, Phosphate Free Yes, Product Series No Series, Properties Not Applicable, Phosphate Free, Recommended Dilution 1:30, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Stainless Steel, Vinyl, Package Quantity 4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.